Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sealed Collet, ER25, 6 to 16mm

  • Zoro #: G0520987
  • Mfr #: 1225.00000

$511.99

  • Coolant Through: Yes
  • Size: #HK17 1.7mm
  • For Use With: ER Collet Holders
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rego-Fix Tool #1225.00000 Specifications

  • Zoro #: G0520987
  • Mfr #: 1225.00000
Coolant Through: Yes Size: #HK17 1.7mm
For Use With: ER Collet Holders ANSI Number: 1225.00000
Collet Series: ER25 Item: Sealed Collet
Range: 0 to 100, 0 to 1000 Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Sealed Collet, Collet Series ER25, Range 6.0mm to 16.0mm, Size 6.0mm to 16.0mm, Coolant Fed Coolant Through, For Use With ER Collet Holders, ANSI Number 1225.00000

Reviews of Rego-Fix Tool #1225.00000