Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sealed Collet, ER40, 0.25 to 1 in.

  • Zoro #: G0520366
  • Mfr #: 1240.00002

$982.99

  • Item: Sealed Collet
  • Range: 0 to 100, 0 to 1000
  • Size: 0.25" to 1"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rego-Fix Tool #1240.00002 Specifications

  • Zoro #: G0520366
  • Mfr #: 1240.00002
Item: Sealed Collet Range: 0 to 100, 0 to 1000
Size: 0.25" to 1" For Use With: ER Collet Holders
Coolant Through: Yes Collet Series: ER40
ANSI Number: 1240.00002 Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Sealed Collet, Collet Series ER40, Range 0.250 In. to 1 In., Size 0.25 In. to 1 In., Coolant Fed Coolant Through, For Use With ER Collet Holders, ANSI Number 1240.00002

Reviews of Rego-Fix Tool #1240.00002