Skip to Main Content

Featured Categories

  • Tools & Machining
  • Fasteners
  • Janitorial & Cleaning Supplies
  • Material Handling

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Electrical Supplies
      4. /
      5. Generators
      6. /
      7. Generator Accessories
      8. /
      9. Adptr Crd 125V 5-15 12"L
      Shop All Generator Accessories
      Reliance Controls

      Adptr Crd 125V 5-15 12"L

      • Zoro #: G807092571
      • Mfr #: AC1522
      Hover or click to zoom Tap to zoom
      $17.72

      Subtotal: $17.72
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews

      Specifications

      • Brand Reliance Controls
      • MFR #
        AC1522
      • Zoro #
        G807092571
      • Country of Origin
        China
      • Category Generator Accessories

      Reviews of Reliance Controls #AC1522

      Explore more

      • RELIANCE CONTROLS RELIANCE CONTROLS Pro/Tran 2 Series 510C Transfer Switch, 50 A, 120 V, 12,500 W, 1-Phase 510C
      • RELIANCE CONTROLS RELIANCE CONTROLS Pro/Tran 31406CRK Transfer Switch Kit, 60 A, 120/250 V, 7500 W, 1-Phase 306CRK
      • RELIANCE CONTROLS Generatr Power Cord Adpr ACRV52
      • RELIANCE CONTROLS Adptr Crd 120/240V 12"L AC2030
      • RELIANCE CONTROLS RELIANCE CONTROLS Pro/Tran 30216A Transfer Switch, 60 A, 120/250 V, 7500 W, 1-Phase 306C
      • RELIANCE CONTROLS RELIANCE CONTROLS Pro/Tran 2 R310A Transfer Switch, 30/60 A, 125/250 V, 7500 W, 1-Phase R310A
      • RELIANCE CONTROLS Adptr Cd 125V 10-3/14-50 AC52RV
      • CUMMINS AIR FILTER FOR HGJBB RV Q GENERATOR A030Y328
      • GENERAC 25' 30A Generator Cord 6328
      • CHAMPION POWER EQUIPMENT Generator Wheel Kit, For Generator 40065
      • CUMMINS EXHAUST ELBOW 90 DEGREES 7IN WITH FLANGE FOR QUIET DIESEL A026E098
      • Reliance Controls Generator Accessories

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc