PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Manual Transfer Switch, 60A, 125/250V

RELIANCE| Zoro #: G1575594| Mfr #: 30216A

$275.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 125/250Color: GrayMax. Wattage: 7500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1575594 Mfr #: 30216A
Voltage: 125/250Color: Gray
Max. Wattage: 7500NEMA Connector: L14-30
Warranty: 1 yr.Meter Type: Dual Watt
Enclosure Material: SteelNEMA Enclosure Type: 1
Height: 7-1/2"Includes: Watt Meters and Power Inlet
Depth: 4-1/2"Max. Amps: 60
Item: Manual Transfer SwitchMount: Wall
Width: 7"Number of Circuits: 6
Standards: UL1008Phase: 1
Country of Origin (subject to change): United States

Description

Manual Transfer Switch, Max. Wattage 7500, Max. Amps 60, Height 7-1/2 In., Width 7 In., Depth 4-1/2 In., NEMA Enclosure Type 1, Number of Circuits 6, Enclosure Material Steel, Voltage 125/250, Warranty 1 yr., Gray, Includes Watt Meters and Power Inlet, Meter Type Dual Watt, Mount Wall, NEMA Connector L14-30, Phase 1, Standards UL1008

Reviews