Remco
Food Hoe, Blue, 8x11 in, Nylon
Mfr # 29003
Zoro # G4130804
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon (Blade)
- Blade Width (In.) 8
- Overall Length (In.) 11
- Handle Not Included
- Metal Detectable No
Explore More Products
- REMCO Food Hoe, White, 8x11 In, Nylon 29005
- REMCO Food Hoe, Red, 8x11 In, Nylon 29004
- REMCO Food Hoe, Yellow, 8x11 In, Nylon 29006
- REMCO Food Hoe, Green, 8x11 In, Nylon 29002
- CARLISLE FOODSERVICE Replacement Blade, 4.5"x7.5", PK6 4036000
- LIFETIME Whisk Abs/Ss Blk/Silver KE060OHOBA
- VOLLRATH Utility Tong, Nylon Ends 4781622
- LISLE RING COMPRESSOR WRINKLE BAND LI21700
- VOLLRATH 5 oz Antimicrobial Spoodle® Perforated Portion Spoon 6432520
- TRUE TEMPER TrueTemper 7W Steel Scraper, 48L Wood Handle 2683200
- VOLLRATH Queen Anne Stainless Serving Spoon, PK12 48104
- Remco Serving Utensils