Remco
Floor Scraper, Stiff, 10-1/4", Nylon
Mfr # 29113
Zoro # G0154944
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 10 1/4 in
- Blade Material Steel
- Blade Length 7 in
- Overall Length 7 in
- Color Blue
Explore More Products
- REMCO Vikan Stainless Steel Floor Scraper, Green 29102
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon 29112
- REMCO Vikan 4in Stainless Steel Handle Mounted Scraper, Orange 40117
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon 29115
- REMCO Vikan Paddle Scraper- Flexible, Blue 70133
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon 29116
- REMCO Vikan Nylon Scraper with Threaded Handle, Blue 40123
- REMCO Vikan 4in Stainless Steel Handle Mounted Scraper, White 40115
- REMCO Vikan Paddle Scraper- Flexible, Yellow 70136
- KRAFT TOOL Scraper, Stiff, 5", Carbon Steel FC520
- WARNER 4" Paint‐Wall‐Floor Scraper, Threaded Handle 34690
- Remco Putty & Joint Knives, Spatulas, Scrapers