Remco
24" Drain Brush Handle, 1 1/4 in Dia, White, Fiberglass
Mfr # 6024DRN
Zoro # G4230791
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 24 in
- Handle Material Fiberglass
- Handle Diameter 1 1/4 in
- Handle Color White
- Broom Connection Type Threaded
Explore More Products
- REMCO 5.4" Handle Adapter, Polypropylene 6200
- REMCO Vikan 51in Aluminum Handle, Blue 29353
- REMCO 100" to 187" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum 6268N
- REMCO 24" Hazmat Handle, 1 1/4 in Dia, White, Fiberglass 6024
- REMCO 53" Hazmat Handle, 1 1/4 in Dia, White, Fiberglass 6053
- REMCO Vikan 51in Ultra Hygiene Handle, White 29605
- REMCO Vikan 51in Aluminum Handle, Yellow 29356
- REMCO Vikan 59in Ultra Hygiene Handle, Orange 29627
- REMCO Vikan 50in Basic Aluminum Handle, Black 29589
- UNGER Stingray Extension Pole Short SREPS
- VIKAN 50" Color Coded Handle, 1 in Dia, Blue, Aluminum 29583
- Remco Handles, Frames and Braces