Skip to Main Content
customer-service Help
Remco

Extension Handle, Aluminum, 99in to 187in.

Remco Extension Handle, Aluminum, 99in to 187in. 6268B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$101.97
  • Length: 99" to 186"
  • Handle Material: Fiberglass/Aluminum
  • Handle Color: Yellow
See full product details
This item ships free.
Total: $101.97

Remco #6268B Specifications

  • Length: 99" to 186"
  • Handle Material: Fiberglass/Aluminum
  • Handle Color: Yellow
  • Connection Type: European Thread
  • Item: Extension Handle
  • Dia.: 1-1/2"
  • Material: Aluminum
  • Broom Handle Tip Material: Plastic
  • Broom Connection Type: Threaded
  • For Use With: Extension Pole
  • Color: Yellow
  • Includes: Bottle
  • Length (Straight Wireway): 99 in to 187 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Squeegee Handle, Length 99 in to 187 in, Material Aluminum, Color Coding System Yes, Connection Type European Thread, Yellow, For Use With Extension Pole, Extension Handle

Reviews of Remco #6268B