Shop Alternate Products
This Product is Discontinued
Remco
192-5/8" to 192-1/2" Threaded Extension Handle, 1 1/4 in Dia, White, Fiberglass (Discontinued)
Mfr # 6269B
Zoro # G4394573
Free Shipping & Returns
This Product is Discontinued
Key Features
- Connection Type Threaded
- Handle Length 8 ft. 6" to 16 ft.
- Handle Material Fiberglass
- Handle Diameter 1 1/4 in
- Handle Color White