Skip to Main Content
customer-service Help
Remco

Extension Handle, Fiberglass, White

Remco Extension Handle, Fiberglass, White 6269
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$74.68
  • Promotion Restriction: Not eligible for promotion
  • Length: 102-1/4" to 192"
  • Handle Material: Fiberglass
See full product details
Orders over $75 ship free.
Total: $74.68

Remco #6269 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Length: 102-1/4" to 192"
  • Handle Material: Fiberglass
  • Handle Color: White
  • Connection Type: European Thread
  • Item: Extension Handle
  • For Use With: Vikan Ceiling Squeegees
  • Material: Fiberglass
  • Dia.: 1-1/5"
  • Broom Handle Tip Material: Plastic
  • Broom Connection Type: Threaded
  • Color: White
  • Length (Straight Wireway): 80 1/2 in to 127 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Squeegee Handle, Length 80 1/2 in to 127 in, Material Fiberglass, Color Coding System No, Connection Type European Thread, White, For Use With Vikan Ceiling Squeegees, Extension Handle

Reviews of Remco #6269