REMCO White 24" Floor Squeegee

REMCO| Zoro #: G1241177| Mfr #: 6624/6053

$46.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1241177 Mfr #: 6624/6053
Squeegee Handle Included: With HandleFDA Compliant: No
Chemical Resistant: YesApplication: Hazmat Squeegee
Squeegee Blade Shape: StraightColor Coding System: Yes
Color: whiteSqueegee Frame Material: Plastic
Connection Type: ThreadedSqueegee Blade Count: Single
Squeegee Blade Material: PolyethyleneSqueegee Blade Width: 24"
Item: Hazmat SqueegeeCountry of Origin (subject to change): United States

Product Description

This handy hazmat squeegee from Remco works to give your windows a streak-free shine every time. This white hazmat squeegee will optimize your cleaning with a blade length of 24". The frame is made of polyethylene. The handle is made of fiberglass material. Its applications include: Hazmat.

Product Reviews