Hygienic Shovel, White, 11 x 14 In, 38 In L

REMCO| Zoro #: G0158313| Mfr #: 69815

$44.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Polypropylene
Item: Hygienic Shovel
Blade Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0158313 Mfr #: 69815
Handle Material: PolypropyleneItem: Hygienic Shovel
Blade Material: PolypropyleneBlade Type: Square Point
Working Temp.: -22 to 176 Degrees FApplication: For Meat, Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications
Overall Length: 38"Blade Length: 14"
Blade Width: 11"Handle Type: D-Handle
Metal Detectable: NoColor: White
Country of Origin (subject to change): United States

Description

Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In., Overall Length 38 In., Blade Type Square Point, Blade Material Polypropylene, Handle Type D-Handle, Handle Material Polypropylene, 1-Piece Design, White, Working Temp. -22 To 176 Degrees F, For Meat, Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications, Meets/Exceeds FDA and USDA Requirements

Reviews