KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Industrial Shovel, 10-1/2 In. W, Green

REMCO| Zoro #: G1098754| Mfr #: 6896SS

$52.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Non-sparking, Chemical/Corrosion Resistant
Color: Green
Overall Length: 44"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1098754 Mfr #: 6896SS
Type: Non-sparking, Chemical/Corrosion ResistantColor: Green
Overall Length: 44"Working Temp.: -22 to 176 Degrees F
Blade Material: PolypropyleneBlade Length: 14"
Blade Type: Square PointItem: Industrial Shovel
Handle Type: D-HandleApplication: For Spill Kits, Hazmat Response, Industrial Applications, Material Handling and Environmental Clean-up
Features: Anti-static Agent in Blade, Disassembles For Storage With Locking MechanismMetal Detectable: No
Handle Material: PolypropyleneBlade Width: 10-1/2"
Design: 2-pieceCountry of Origin (subject to change): United States

Description

Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 10-1/2 In., Blade Length 14 In., Overall Length 44 In., Blade Type Square Point, Blade Material Polypropylene, Handle Type D-Handle, Handle Material Polypropylene, 2-Piece Design, Green, Anti-static Agent in Blade, Disassembles For Storage With Locking Mechanism, Working Temp. -22 To 176 Degrees F, For Spill Kits, Hazmat Response, Industrial Applications, Material Handling and Environmental Clean-up

Reviews