KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Industrial Shovel Blade, 10-1/2, Green

REMCO| Zoro #: G0469847| Mfr #: 6895SS

$22.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Non-sparking, Chemical/Corrosion Resistant
Color: Green
Overall Length: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0469847 Mfr #: 6895SS
Type: Non-sparking, Chemical/Corrosion ResistantColor: Green
Overall Length: 20"Working Temp.: -22 to 176 Degrees F
Blade Material: PolypropyleneBlade Length: 14"
Blade Type: Square PointItem: Industrial Shovel Blade
Handle Type: CapApplication: For Spill Kits, Hazmat Response, Industrial Applications, Material Handling and Environmental Clean-up
Features: Anti-static Agent in Blade, Disassembles For Storage With Locking MechanismMetal Detectable: No
Handle Material: PolypropyleneBlade Width: 10-1/2"
Design: Blade OnlyCountry of Origin (subject to change): United States

Description

Industrial Shovel Blade, Non-sparking, Chemical/Corrosion Resistant, Blade Width 10-1/2 In., Blade Length 14 In., Overall Length 20 In., Blade Type Square Point, Blade Material Polypropylene, Handle Type Cap, Handle Material Polypropylene, Blade Only Design, Green, Anti-static Agent in Blade, Disassembles For Storage With Locking Mechanism, Working Temp. -22 To 176 Degrees F, For Spill Kits, Hazmat Response, Industrial Applications, Material Handling and Environmental Clean-up

Reviews