REMCO Red 20" Squeegee Head

REMCO |Zoro #: G0154856|Mfr #: 70714

$28.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0154856 Mfr #: 70714
Blade Material: Ultra Hygiene RubberFrame Material: Polypropylene
Blade Style: SingleItem: Squeegee Head
Blade Length: 20"Color: Red
Country of Origin (subject to change): Denmark

Product Description

Floor Squeegee, Size 20 In, Height 2 In, Single Blade, Blade Length 20 In, Blade Material Rubber, Frame Material Polypropylene, Color Red, For Use With G0154752 or G0154707 Handle

Product Reviews

Save 15% when you sign up for Z-mail.