Remco
Straight Wall Container, White, Plastic, 40 3/4 in L, 36 in W, 21 7/64 in H
Mfr # 6925
Zoro # G5600707
product price: $353.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Overall Length 40 3/4 in
- Overall Height 21 7/64 in
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Remco
- MFR # 6925
- Zoro # G5600707
- UPC # 812904020516
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 40 3/4 in |
Overall Height | 21 7/64 in |
Overall Width | 36 in |
Inside Height | 21 in |
Inside Width | 29 1/2 in |
Inside Length | 34 1/2 in |
Bottom Inside Width | 29 1/2 in |
Bottom Inside Length | 34 1/2 in |
Outside Length | 40 in |
Outside Height | 21 7/64 in |
Outside Width | 36 in |
Description
Tote, Includes Lid No, Material Plastic, Maximum Operating Temperature 258 Degrees F, Minimum Operating Temperature 173 Degrees F, Body Color White, Nestable Yes, Overall Height 20 3/4 in, Overall Length 40 3/4 in, Overall Width 37 in, Stackable Yes, Volume Capacity 108 gal, Bottom Inside Length 34 1/2 in, Bottom Inside Width 29 1/2 in, Compatible Lid Number Mfr. No. 6922, Includes Drain Plug
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Cabinet, Wall Mount (060-95-WFS)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 4 in H (33164BLUE)
- HALLOWELL Clearview Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24SVM-ME)
- HOLLAENDER Structural Pipe Fitting, Adjustable Swivel, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (30C-7)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 5 in H (DG91050GY)
- STERILITE 27 gal Storage Tote W/ Lid, Polypropylene, 30-1/2 in L x 20-5/8 in W x 15-1/4 in H (14669004)
- STACKBIN Stacking Container 15 3/4 in 9 in x (1-3SX)
- IRIS USA IRIS Weatherpro 46 qt Clear Storage Box 11.75 in. H X 15.75 in. W X 19.7 in. D Stackable (110450)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 19 1/2 in L, 15 1/2 in W, 10 in H (35190BLUE)
- HOMZ Storage Tote, Blue, Polypropylene, 38 1/8 in L, 24 in W, 18 1/2 in H, 49 gal Volume Capacity (6550GRRB.04)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 16-1/2 in L, 8 in H (DG92080RD)
- STERILITE Storage Tote, Clear/Gray, Polypropylene, 19 7/8 in L, 15 1/2 in W, 14 3/4 in H (19373V06)