Remington Industries
Primary Wire, Hook Up, Stranded
Mfr # 8GPTSTRWHI100
Zoro # G001910336
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation Hook Up
- Conductor Design Stranded
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 8GPTSTRWHI100
- Zoro # G001910336
- Country of Origin United States
- Category Primary Wire
Dimensions
Length | 100 ft. |
Details
Item | Primary Wire |
Trade Designation | Hook Up |
Conductor Design | Stranded |
Description
GPT Primary Wire is used whenever an application specifies SAE J1128 requirements for general circuit wiring. This includes automotive, electric motor, and generator applications. It is a stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. Available in Black, Red, White, Blue, Green & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 14.80A (CR123H171B)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL47CM29C)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-GLD)
- PANDUIT Fitting, End Cap, T70, Wh (T70ECWH)
- REMINGTON INDUSTRIES Primary Wire, Hook Up, 14 AWG, Copper, White, Stranded (14STRWHIGPT25)
- REMINGTON INDUSTRIES Primary Wire, Hook Up; GPT, 16 AWG, Copper, Red, Stranded (16STRREDGPT25)
- REMINGTON INDUSTRIES Primary Wire, Hook Up, 14 AWG, Copper, PVC Jacket, Stranded (14GPTSTRWHI100)
- REMINGTON INDUSTRIES Primary Wire, Hook Up; Automotive; TXL, 18 AWG, Copper, Stranded (18STRTXLKIT10COLOR100)
- REMINGTON INDUSTRIES Primary Wire, Hook Up; Automotive; TXL, 12 AWG, Copper, Stranded (12STRTXLKIT10COLOR100)
- REMINGTON INDUSTRIES Primary Wire, Hook Up, 8 AWG, Copper, Black, Stranded (8STRBLAGPT25)
- GROTE Primary Wire, GPT, 16 AWG, Copper, Black, PVC Jacket, Stranded (87-8502)
- Remington Industries Power Wire & Cable