This item is Discontinued.

Remphos 80W Flex Color Full Cutoff Outdoor Wall Pack RP-B-WPC-96L-FC

80W Flex Color Full Cutoff Outdoor Wall Pack (Discontinued)

  • Mfr # RP-B-WPC-96L-FC
  • Zoro # G306597812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP-B-WPC-96L-FC
Zoro #
G306597812
UPC #
844006074128
Country of Origin
China

Details

Item
LED Outdoor Wall Pack
Features
Flex Color outdoor fixtures can be used in many different applications.
Voltage
120/277V (also works on 208V & 240V)
Lumens
9600
Fixture Wattage
80W
Standards
DLC Listed
Color Temperature
3000K/4000K/5000K
CRI
70+
LED Replacement For
320W HID
Fixture Rated Life
50,000 hrs
Operating Temp. Range
-40degreeF to 104degreeF
IP Rating
IP65

Description

flexCOLOR Technology - Easily adjust the color temperature via a switch inside the unit. UV resistant lens and coating. Die-cast aluminum housing makes the unit suitable for wet locations. Built-in photocell. Includes level indicator to ensure proper alignment when installed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.