DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Bar & Chain Lube, 15W-50, Bio-Pro(TM), 1 Qt

RENEWABLE LUBRICANTS| Zoro #: G1141235| Mfr #: 80611

$15.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Gravity: 0.89
Container Type: jug
Max. Operating Temp.: 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1141235 Mfr #: 80611
Specific Gravity: 0.89Container Type: jug
Max. Operating Temp.: 250 Degrees FApplication: For Chain Saw Bars/Chains, Sprockets, General Manufacturing, Farm Equipment and Oilers
Base Oil: Semi-SyntheticStandards: Ultimate Biodegradable ASTM D-5864 (Pw1), USDA Biobased Content, USDA BioPreferred Program, EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally Acceptable, Full compliance with other applicable restrictions of FDA, USDA, oil spill, and oil pollution prevention statutes is recommended. Worker and OSHA friendly.
Series: Bio-Pro Bar & ChainViscosity Index: 196
ISO Viscosity Grade: 100Four-Ball Wear: 0.4mm
Green Certification or Other Recognition: USDA Certified Biobased ProductContainer Size: 1 qt.
Color: YellowLubricant NSF Rating: Not Rated
Timken OK Load: Not SpecifiedSAE Grade: 15W-50
Pour Point: -20.2 Degrees FFlash Point: 536 Degrees F
Item: Chain, Cable, and Wire Rope LubricantMin. Operating Temp.: -21 Degrees F
Country of Origin (subject to change): United States

Description

Bar and Chain Oil,Synthetic Oil Base,Size 1 qt.,Container Type Jug,SAE Grade 15W-50,ISO Viscosity Grade Not Specified,Viscosity Index 196,Temp. Range -21 Degrees to 250 Degrees F,Pour Point -21 Degrees C,Flash Point 536 Degrees F,Dropping Point Not Speficied,Specific Gravity 0.89,Four-Ball Wear 0.4mm,Timken OK Load Not Specified,Viscosity @ 40C 106 cSt,Viscosity @ 100C 18.6 cSt,Application For Chain Saw Bars/Chains, Sprockets, General Manufacturing, Farm Equipment and Oilers

Reviews