BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bio-Food Grade Hydraulic Fluid, 5 gal., ISO 46

RENEWABLE LUBRICANTS| Zoro #: G2085894| Mfr #: 87134

$240.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Light YellowViscosity Index: 186Container Size: 5 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2085894 Mfr #: 87134
Color: Light YellowViscosity Index: 186
Container Size: 5 gal.Application: For Incidental Food Contact In/around Food Processing Equipment
ISO Viscosity Grade: 46Lubricant NSF Rating: H2 Food Grade
Standards: NSF H-1, H-2, Ultimately Biodegradable (PW1) ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), USDA BioPreferred Program, Environmentally Friendly (ISO 15380), EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally AcceptablePour Point: -35 Degrees F
Item: Hydraulic OilSeries: Bio-Food Grade
Base Oil: Vegetable OilTimken OK Load: Not Specified
Four-Ball Wear: 0.4mmGreen Certification or Other Recognition: USDA Certified Biobased Product
Specific Gravity: 0.87SAE Grade: Not Specified
Min. Operating Temp.: 0 Degrees FFlash Point: 484 Degrees F
Max. Operating Temp.: 250 Degrees FContainer Type: Pail
Country of Origin (subject to change): United States

Description

Hydraulic Oil, ISO Viscosity Grade 46, SAE Grade Not Specified, Base Oil Vegetable Oil, Container Size 5 gal., Lubricant NSF Rating H2 Food Grade, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 250 Degrees F, Viscosity Index 186, Flash Point 484 Degrees F, Pour Point -35 Degrees F, Container Style Pail, Color Light Yellow, Timken OK Load Not Specified

Reviews