KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dielectric Hydraulic Oil, ISO 22, 5 gal.

RENEWABLE LUBRICANTS| Zoro #: G0646651| Mfr #: 81094

$244.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: Bio-Ultimax 1500
Color: Light Yellow
Min. Operating Temp.: -42 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0646651 Mfr #: 81094
Series: Bio-Ultimax 1500Color: Light Yellow
Min. Operating Temp.: -42 Degrees FViscosity Index: 196
Base Oil: Vegetable OilContainer Size: 5 gal.
Pour Point: -58 Degrees FSpecific Gravity: 0.87
SAE Grade: Not SpecifiedMax. Operating Temp.: 250 Degrees F
Timken OK Load: Not SpecifiedItem: Hydraulic Oil
Green Certification or Other Recognition: USDA Certified Biobased ProductApplication: For High Pressure Systems, Systems with Servo Valves, NC Control Mechanisms and all Robotics, Industrial, Marine, Mobile Service Hydraulic Equipment, Hand and Power Operated Jacks, Scissor Jacks and Hand Pumps
Container Type: PailFlash Point: 411 Degrees F
Lubricant NSF Rating: Not RatedISO Viscosity Grade: 22
Standards: Biodegradable, EPA- VGP-EAL Compliant, Biobased, for use in hydraulic vane, piston, and gear-type pumps that require DIN 51524 Part 2 and 3, Parker-Denison HF-O/T6H20C, HF-1, HF-2, Eaton-Vickers M-2950-S (35VQ-25) and I-286-S (V-104C), Rexroth, Sauer-Sundstrand, GM (LS-2), US Steel 126, 136, and 127. They also meet the requirements for ashless API GL-1, GL-2, GL-3, DIN 51517 Part 3, and AGMA Non-EP gear oils for bearing, reduction units, and gear sets where they meet the viscosity ranges. They have shown to have exceptional anti-wear performance in ASTM D-4172 Four Ball Wear Tests. Very little wear was encountered in the field studies, and in accelerated pump tests using biobased formulations in Denison T-5D, Vickers 20VQ, 35VQ-25 (M-2950-S), and V-104C (ASTM D-2882), Vickers I-286-S pump stand tests at pressures and temperatures ranging from 2000 to 3000 psi and from 1500 to 2100 F. Their anti-wear performance exceeds the requirements for GM (LS-2), US Steel 126, 136 127, and load stage 10 in the FZG (DIN 51354). Bio-Ultimax(TM) Hydraulic Fluids meets and exceeds Federal Specifications A-A-59354 Superseding MIL-H-46001D Specification for machine tool hydraulic systems.Four-Ball Wear: 0.3 to 0.4mm
Country of Origin (subject to change): United States

Description

Dielectric Hydraulic Oil, Biobased, ISO 22, Size 5 Gal. Pail, Viscosity Index 196, ISO Viscosity Grade 22, Viscosity 105 SUS @ 100 F, Temp Range -42 to 250, Flash Point 411 F, Pour Point -50 F, For High Pressure Systems, Systems with Servo Valves, NC Control Mechanisms and all Robotics, Industrial, Marine, Mobile Service Hydraulic Equipment, Hand and Power Operated Jacks, Scissor Jacks and Hand Pumps, Exceeds the Acute Toxicity Criteria Adopted by the US Fish and Wildlife Service and the US EPA

Reviews