KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Engine Oil, 2 Cycle, 1 Qt., SAE 20

RENEWABLE LUBRICANTS| Zoro #: G2371363| Mfr #: 85211

$16.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: TC-WII
Base: Biodegradable
Viscosity Index: 160
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2371363 Mfr #: 85211
Series: TC-WIIBase: Biodegradable
Viscosity Index: 160Viscosity @ 40C: 63
Pour Point: -34 Degrees CSAE Grade: 20
Temp. Range: -Timken OK Load: Not Specified
Viscosity @ 100C: 10.4Item: 2-Cycle Engine Oil
Green Certification or Other Recognition: USDA Certified Biobased ProductDropping Point: Not Specified
Application: Water-Cooled Gasoline Engines for The Boating Industry, and In 2-Cycle Air-Cooled Engines for General Purpose Equipment and for Personal and Recreational Transportation, Such As Motorcycles, Snowmobiles, Chain Saws, and Lawn and Garden EquipmentContainer Type: Bottle
Flash Point: 185 Degrees CSize: 1 qt.
ISO Viscosity Grade: Not SpecifiedStandards: ASTM
Four-Ball Wear: Not SpecifiedCountry of Origin (subject to change): United States

Description

2-Cycle Engine Oil, Biodegradable Base, Size 1 qt., Container Type Bottle, SAE Grade 20, ISO Viscosity Grade Not Specified, Viscosity Index 160, Series TC-WII, Temp. Range -, Pour Point -34 Degrees C, Flash Point 185 Degrees C, Dropping Point Not Specified, Four-Ball Wear Not Specified, Timken OK Load Not Specified, Viscosity @ 40C 63, Viscosity @ 100C 10.4

Reviews