DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Gear Oil, Biobased, ISO 220, 5 gal., NSF H1

RENEWABLE LUBRICANTS| Zoro #: G1739464| Mfr #: 87254

$192.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Container Size: 5 gal.
Viscosity Index: 226
Timken OK Load: 35 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1739464 Mfr #: 87254
Container Size: 5 gal.Viscosity Index: 226
Timken OK Load: 35 lb.Min. Operating Temp.: 10 Degrees F
Series: Bio-Food GradeMax. Operating Temp.: 250 Degrees F
Specific Gravity: 0.89Container Type: Pail
Lubricant NSF Rating: H2 Food GradeStandards: NSF H-1, H-2, Ultimately Biodegradable (PW1) ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), USDA BioPreferred Program, Environmentally Friendly (ISO 15380), EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally Acceptable
Application: For Gear Drives and Right Angle Gear Drives Used in Food Processing EquipmentSAE Grade: Not Specified
Four-Ball Wear: 0.35mmColor: Light Amber
ISO Viscosity Grade: 220Pour Point: 10 Degrees F
Item: Gear OilBase Oil: Semi-Synthetic
Flash Point: 518 Degrees FCountry of Origin (subject to change): United States

Description

Gear Oil,Bio-Based Base,Size 5 gal.,Container Type Pail,SAE Grade Not Specified,ISO Viscosity Grade 220,Viscosity Index 226,Temp. Range 10 Degrees to 250 Degrees F,Pour Point 10 Degrees C,Flash Point 518 Degrees C,Dropping Point Not Speficied,Four-Ball Wear Not Specified,Timken OK Load Not Specified,Viscosity @ 40C 1000 cSt,Viscosity @ 100C Not Specified,Application For Gear Drives and Right Angle Gear Drives Used in Food Processing Equipment

Reviews