BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Gear Oil, Biobased, ISO 150, 5 gal., NSF H1

RENEWABLE LUBRICANTS| Zoro #: G0414592| Mfr #: 87244

$203.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Green Certification or Other Recognition: USDA Certified Biobased ProductColor: Light AmberTimken OK Load: 35 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0414592 Mfr #: 87244
Green Certification or Other Recognition: USDA Certified Biobased ProductColor: Light Amber
Timken OK Load: 35 lb.Item: Gear Oil
Min. Operating Temp.: 6 Degrees FMax. Operating Temp.: 250 Degrees F
Viscosity Index: 228ISO Viscosity Grade: 150
Flash Point: 507 Degrees FFour-Ball Wear: 0.35mm
Lubricant NSF Rating: H2 Food GradeContainer Size: 5 gal.
Pour Point: 6 Degrees FSAE Grade: Not Specified
Base Oil: Semi-SyntheticStandards: NSF H-1, H-2, Ultimately Biodegradable (PW1) ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), USDA BioPreferred Program, Environmentally Friendly (ISO 15380), EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally Acceptable
Series: Bio-Food GradeGreen Environmental Attribute: Made From Rapidly Renewable Resource
Container Type: PailApplication: For Gear Drives and Right Angle Gear Drives Used in Food Processing Equipment
Specific Gravity: 0.89Country of Origin (subject to change): United States

Description

Gear Oil, ISO Viscosity Grade 150, SAE Grade Not Specified, Base Oil Semi-Synthetic, Container Size 5 gal., Lubricant NSF Rating H2 Food Grade, Min. Operating Temp. 6 Degrees F, Max. Operating Temp. 250 Degrees F, Viscosity Index 228, Flash Point 507 Degrees F, Pour Point 6 Degrees F, Container Style Pail, Color Light Amber, Timken OK Load 35 lb.

Reviews