Grease, EP High Temp, HT 180, NLGI 2, 35Lbs

RENEWABLE LUBRICANTS| Zoro #: G1478626| Mfr #: 87614

$509.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Viscosity Index: 180NLGI Grade: 2Container Size: 35 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1478626 Mfr #: 87614
Viscosity Index: 180NLGI Grade: 2
Container Size: 35 lb.ISO Viscosity Grade: 179
Application: Industrial/Mining, forestry, Machinery, Transportation, Agricultural, Marine Applications, Electric Motors, PumpsLubricant NSF Rating: Not Rated
Standards: ASTM D5864 (PW1), USDA Pio-Prefered, Biobased, EPA-VGP-EAL, Exceeds NLGI GC/LB (ASTM D-4950)Dropping Point: 550 Degrees F
Item: Extreme Pressure GreaseSeries: Bio-180
Base Oil: Semi-SyntheticTimken OK Load: 60 lb.
Grease Color: GreenFour-Ball Wear: 0.43mm
Grease Thickener: Lithium ComplexGrease Container: Pail
Min. Operating Temp.: -20 Degrees FFlash Point: 536 Degrees F
Max. Operating Temp.: 285 Degrees FCountry of Origin (subject to change): United States

Description

Extreme Pressure Grease, NLGI Grade 2, Base Oil Semi-Synthetic, Container Size 35 lb., Lubricant NSF Rating Not Rated, Grease Thickener Lithium Complex, Grease Color Green, Grease Container Pail, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 285 Degrees F, ISO Viscosity Grade 179, Viscosity Index 180, Flash Point 536 Degrees F, Dropping Point 550 Degrees F, Four-Ball Wear 0.43mm, Timken OK Load 60 lb.

Reviews