Hydraulic Oil, Bio, Ultimax 1000, 1 gal., ISO 32

RENEWABLE LUBRICANTS| Zoro #: G1262073| Mfr #: 81003

$32.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Bio-Ultimax 1000
Color: Light Yellow
Min. Operating Temp.: -30 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1262073 Mfr #: 81003
Series: Bio-Ultimax 1000Color: Light Yellow
Min. Operating Temp.: -30 Degrees FViscosity Index: 184
Base Oil: Vegetable OilContainer Size: 1 gal.
Pour Point: -40 Degrees FSpecific Gravity: 0.88
SAE Grade: Not SpecifiedMax. Operating Temp.: 250 Degrees F
Timken OK Load: Not SpecifiedItem: Hydraulic Oil
Green Certification or Other Recognition: USDA Certified Biobased ProductApplication: For Use In Hydraulic Vanes, Pumps, Mobile Service Hydraulic Equipment, Jacks
Container Type: CanFlash Point: 457 Degrees F
Lubricant NSF Rating: Not RatedISO Viscosity Grade: 32
Standards: Biodegradable, EPA- VGP-EAL Compliant, Biobased, for use in hydraulic vane, piston, and gear-type pumps that require DIN 51524 Part 2 and 3, Parker-Denison HF-O/T6H20C, HF-1, HF-2, Eaton-Vickers M-2950-S (35VQ-25) and I-286-S (V-104C), Rexroth, Sauer-Sundstrand, Bosch, Commercial Intertech, GM (LS-2), US Steel 126, 136, and 127. They also meet the requirements for ashless API GL-1, GL-2, GL-3, DIN 51517 Part 3, and AGMA Non-EP gear oils for bearings, reduction units, and gear sets where they meet the viscosity ranges. They have shown to have exceptional anti-wear performance in ASTM D-4172 Four Ball Wear Tests. Very little wear was encountered in the field studies and in accelerated pump tests using biobased formulations in Denison T-5D, Vickers 20VQ, 35VQ-25 (M-2950-S), and V-104C (ASTM D-2882), Vickers I-286-S pump stand tests at pressures and temperatures ranging from 2000 to 3000 psi and from 1500 to 2100 F. Their anti-wear performance exceeds the requirements for GM (LS-2), US Steel 126, 136 and 127, and load stage 10 in the FZG (DIN 51354). Bio-Ultimax(TM) Hydraulic Fluids meets and exceeds Federal Specifications A-A-59354 Superseding MIL-H-46001D Specification for machine tool hydraulic systems.Four-Ball Wear: 0.3 to 0.4mm
Country of Origin (subject to change): United States

Description

Hydraulic Fluid, Hydraulic, Ultimax 1000, Size 1 gal., Viscosity Index 184, ISO Viscosity Grade 32, Viscosity (SUS @ 100 F) 155, Temp. Range -30 to 250 Degrees F, Flash Point (F) 457, Pour Point (F) -40, Natural Vegetable Oil/Ester Base, Non-Toxic, Mild Odor, For Use In Hydraulic Vanes, Pumps, Mobile Service Hydraulic Equipment, Jacks, Denison T-5D, Vickers 20VQ, 35VQ-25 (M-2950-S), and V-104C (ASTM D-2882) Pump Stand Tests, Meets/Exceeds Federal Specifications A-A-59354 Superseding MIL-H-46001D

Reviews