BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hydraulic Oil, Bio, Ultimax 1000, 1 gal., ISO 68

RENEWABLE LUBRICANTS| Zoro #: G1103076| Mfr #: 81023

$39.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Light YellowViscosity Index: 198Container Size: 1 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1103076 Mfr #: 81023
Color: Light YellowViscosity Index: 198
Container Size: 1 gal.Application: For Use In Hydraulic Vanes, Pumps, Mobile Service Hydraulic Equipment, Jacks
ISO Viscosity Grade: 68Lubricant NSF Rating: Not Rated
Standards: Biodegradable, EPA- VGP-EAL Compliant, Biobased, for use in hydraulic vane, piston, and gear-type pumps that require DIN 51524 Part 2 and 3, Parker-Denison HF-O/T6H20C, HF-1, HF-2, Eaton-Vickers M-2950-S (35VQ-25) and I-286-S (V-104C), Rexroth, Sauer-Sundstrand, Bosch, Commercial Intertech, GM (LS-2), US Steel 126, 136, and 127. They also meet the requirements for ashless API GL-1, GL-2, GL-3, DIN 51517 Part 3, and AGMA Non-EP gear oils for bearings, reduction units, and gear sets where they meet the viscosity ranges. They have shown to have exceptional anti-wear performance in ASTM D-4172 Four Ball Wear Tests. Very little wear was encountered in the field studies and in accelerated pump tests using biobased formulations in Denison T-5D, Vickers 20VQ, 35VQ-25 (M-2950-S), and V-104C (ASTM D-2882), Vickers I-286-S pump stand tests at pressures and temperatures ranging from 2000 to 3000 psi and from 1500 to 2100 F. Their anti-wear performance exceeds the requirements for GM (LS-2), US Steel 126, 136 and 127, and load stage 10 in the FZG (DIN 51354). Bio-Ultimax(TM) Hydraulic Fluids meets and exceeds Federal Specifications A-A-59354 Superseding MIL-H-46001D Specification for machine tool hydraulic systems.Pour Point: -38.2 Degrees F
Item: Hydraulic OilSeries: Bio-Ultimax 1000
Base Oil: Vegetable OilTimken OK Load: Not Specified
Four-Ball Wear: 0.3 to 0.4mmGreen Certification or Other Recognition: USDA Certified Biobased Product
Specific Gravity: 0.88SAE Grade: Not Specified
Min. Operating Temp.: -30 Degrees FFlash Point: 483 Degrees F
Max. Operating Temp.: 250 Degrees FContainer Type: Can
Country of Origin (subject to change): United States

Description

Hydraulic Oil, ISO Viscosity Grade 68, SAE Grade Not Specified, Base Oil Vegetable Oil, Container Size 1 gal., Lubricant NSF Rating Not Rated, Min. Operating Temp. -30 Degrees F, Max. Operating Temp. 250 Degrees F, Viscosity Index 198, Flash Point 483 Degrees F, Pour Point -38.2 Degrees F, Container Style Jug, Color Light Yellow, Timken OK Load Not Specified

Reviews