KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Parts Cleaner/Degreaser, 5 gal Pail

RENEWABLE LUBRICANTS| Zoro #: G2453333| Mfr #: 86634

$115.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Parts Cleaner and Degreaser
Flash Point (F): 302 Degrees
Size: 5 Gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2453333 Mfr #: 86634
Item: Parts Cleaner and DegreaserFlash Point (F): 302 Degrees
Size: 5 Gal.Color: Clear and Golden Yellow
Green Certification or Other Recognition: USDA Certified Biobased ProductType: Soy Based
For Use With: Solvent Parts WasherCountry of Origin (subject to change): United States

Description

Parts Cleaner and Degreaser, Size 5 gal., Net Weight 5 gal., Clear and Golden Yellow, Pail, Boiling Point 572 Degrees F, Flash Point 302 Degrees F, Pour Point 10 Degrees F, 0.86 Specific Gravity, VOC Content 0 Percent, Soy Based

Reviews