KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Penetrating Lube, Biodegradable, 5 Gal

RENEWABLE LUBRICANTS| Zoro #: G1425916| Mfr #: 80004

$152.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: BPL
Color: Yellow
Min. Operating Temp.: -22 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1425916 Mfr #: 80004
Series: BPLColor: Yellow
Min. Operating Temp.: -22 Degrees FContainer Size: 5 gal.
Specific Gravity: 0.87Lubricant NSF Rating: Not Rated
Max. Operating Temp.: 295 Degrees FVOC Content: 0%
Item: Penetrating LubricantGreen Environmental Attribute: RoHS Compliant
Standards: Ultimate Biodegradable ASTM D-5864 (Pw1), USDA Biobased Content, USDA BioPreferred Program, EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally Acceptable, Full compliance with other applicable restrictions of FDA, USDA, oil spill, and oil pollution prevention statutes is recommended. Worker and OSHA friendly.Application: Food Processing, Handling Equipment, Chutes, Guides, Rails, Conveyors, Bottling Machinery, Slicers, Ovens, Freezers, Knives, Saws, Coin Mechanisms, Linkages, Locks, Pulleys, Timers, Rubber Seals, Tools, Vending Machines, Ceramic Insulators
Flash Point: 295 Degrees FGreen Certification or Other Recognition: USDA Certified Biobased Product
Container Type: PailLubricant Additives: No Additives
Sub-Category: General Purpose LubricantsChemical Base: Vegetable Oil
Country of Origin (subject to change): United States

Description

Penetrating Lubricant, BPL(TM) Biodegradable, USDA BioPreferred Program, 5 Gallon, Temp Range -22 To 295 F, Flash Point 295 F, Specific Gravity 0.870, Non Drying, Dielectric Strength 47 kV, No VOC's, Non Toxic, Dissolves Rust, Displaces Moisture, Nonflammable, Non Combustible, For Disassembly, Repair and Provides Anti Wear Protection for Light Air Tools, Sliding Surfaces, Ester Vegetable Oil Base, Ultimate Biodegradable ASTM D-5864 (Pw1), USDA Biobased Content, USDA BioPreferred Program

Reviews