LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Slide Way Oil, Bio-SW, 5 gal., ISO 220

RENEWABLE LUBRICANTS| Zoro #: G1655762| Mfr #: 86924

$135.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Container Type: Pail
Standards: Meets/Exceeds Cincinnati Milacron P-47 and P-50, USDA BioPreferred Program
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1655762 Mfr #: 86924
Container Type: PailStandards: Meets/Exceeds Cincinnati Milacron P-47 and P-50, USDA BioPreferred Program
Color: YellowSpecific Gravity: 0.88
Size: 5 gal.Green Certification or Other Recognition: USDA Certified Biobased Product
Flash Point: 290 Degrees CCountry of Origin (subject to change): United States

Description

Oil,Biodegradable Base,Size 5 gal.,Container Type Pail,SAE Grade Not Specified,ISO Viscosity Grade 220,Viscosity Index 193,Color Yellow,Temp. Range -4 Degrees to 220 Degrees F,Pour Point -20 Degrees C,Flash Point 290 Degrees C,Dropping Point Not Specified,Four-Ball Wear Not Specified,Timken OK Load 60 lb.,Viscosity @ 40C 199 cSt,Viscosity @ 100C 30 cSt,Application For Machine Tools That Rely on Sliding Ways, Hydraulic and Way Lubrication Services

Reviews