HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Trans Hyd Fluid, Tractor, 1 Gal, 5W-20

RENEWABLE LUBRICANTS| Zoro #: G0639021| Mfr #: 81303

$35.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Size: 1 gal.
Viscosity Index: 213
Timken OK Load: Not Specified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0639021 Mfr #: 81303
Container Size: 1 gal.Viscosity Index: 213
Timken OK Load: Not SpecifiedMin. Operating Temp.: -40 Degrees F
Series: Bio-SynXtra Hydrostatic(TM)Max. Operating Temp.: 250 Degrees F
Specific Gravity: 0.88Container Type: Can
Pour Point: -49 Degrees FLubricant NSF Rating: Not Rated
Standards: ASTM D-5864, ISO 15380, VGP, EALApplication: Biodegradable, nontoxic fluids formulated for powershift transmissions, final drives, power take-offs, hydraulic, and brakes. USDA BioPreferred Designated.
SAE Grade: 5W-20Green Certification or Other Recognition: USDA Certified Biobased Product
Color: Light YellowISO Viscosity Grade: 32
Four-Ball Wear: 0.4mmItem: Hydraulic Oil
Base Oil: Vegetable OilFlash Point: 385 Degrees F
Country of Origin (subject to change): United States

Description

Transmission Hydraulic Fluid,Tractor,5W 20,Size/Net Weight 1 Gal,5W 20,Viscosity Index 213,ISO Viscosity Grade 32,Temp Range -40 to 250 Degrees F,Flash Point 385 F,Pour Point -40 F,Biobased/Biodegradable,Tractor PTO,Wet Break,Differentials,Final Drives,Hydrostatic drives in Farm,Contractor and Industrial Tractors,Universal Tractor Transmission Oil

Reviews