BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Trans Hyd Fluid, Tractor, 5 Gal, 10W-30

RENEWABLE LUBRICANTS| Zoro #: G0987831| Mfr #: 81224

$146.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Operating Temp.: -30 Degrees FSAE Grade: 10W-30Container Size: 5 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0987831 Mfr #: 81224
Min. Operating Temp.: -30 Degrees FSAE Grade: 10W-30
Container Size: 5 gal.Specific Gravity: 0.89
Item: Hydraulic OilTimken OK Load: 16 lb.
Green Certification or Other Recognition: USDA Certified Biobased ProductStandards: Ultimate Biodegradable ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), USDA BioPreferred Program, John Deere's Quatrol and Hygard (Specification J20-C); Allison C-3, Cat TO-2 and API GL-4, Low-Speed/High Torque. Passes: J20-C/M1139 High Torque Axle, Wet Brake Chatter/Squawk, PTO Clutch and the North America Performance Requirements for Universal Tractor Transmission Oils (UTTOs). Meets and exceeds universal tractor fluid (UTF) specifications for OEMS.
Pour Point: -49 Degrees FFlash Point: 486 Degrees F
Container Type: PailViscosity Index: 210
Lubricant NSF Rating: Not RatedColor: Light Yellow
Base Oil: Vegetable OilMax. Operating Temp.: 250 Degrees F
ISO Viscosity Grade: 46Series: Bio-SynXtra
Four-Ball Wear: 0.36mmApplication: John Deere, Ford, New Holland, Case, Agco, White Farm, Massey-Ferguson, Kubota, Tractor PTO, Wet Break, Differentials, Final Drives, Hydrostatic drives in Farm, Contractor and Industrial Tractors.
Country of Origin (subject to change): United States

Description

Hydraulic Oil, ISO Viscosity Grade 46, SAE Grade 10W-30, Base Oil Vegetable Oil, Container Size 5 gal., Lubricant NSF Rating Not Rated, Min. Operating Temp. -30 Degrees F, Max. Operating Temp. 250 Degrees F, Viscosity Index 210, Flash Point 486 Degrees F, Pour Point -49 Degrees F, Container Style Pail, Color Light Yellow, Timken OK Load 16 lb.

Reviews