KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trans Hyd Fluid, Tractor, 5 Gal, 5W-20

RENEWABLE LUBRICANTS| Zoro #: G1672097| Mfr #: 81304

$295.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: Bio-SynXtra Hydrostatic(TM)
Color: Light Yellow
Min. Operating Temp.: -40 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1672097 Mfr #: 81304
Series: Bio-SynXtra Hydrostatic(TM)Color: Light Yellow
Min. Operating Temp.: -40 Degrees FViscosity Index: 213
Base Oil: Vegetable OilContainer Size: 5 gal.
Pour Point: -49 Degrees FSpecific Gravity: 0.88
SAE Grade: 5W-20Max. Operating Temp.: 250 Degrees F
Timken OK Load: Not SpecifiedItem: Hydraulic Oil
Green Certification or Other Recognition: USDA Certified Biobased ProductApplication: Biodegradable, nontoxic fluids formulated for powershift transmissions, final drives, power take-offs, hydraulic, and brakes. USDA BioPreferred Designated.
Container Type: PailFlash Point: 385 Degrees F
Lubricant NSF Rating: Not RatedISO Viscosity Grade: 32
Standards: ASTM D-5864, ISO 15380, VGP, EALFour-Ball Wear: 0.4mm
Country of Origin (subject to change): United States

Description

Transmission Hydraulic Fluid,Tractor,5W 20,Size/Net Weight 5 Gal,5W 20,Viscosity Index 213,ISO Viscosity Grade 32,Temp Range -40 to 250 Degrees F,Flash Point 385 F,Pour Point -40 F,Biobased/Biodegradable,Tractor PTO,Wet Break,Differentials,Final Drives,Hydrostatic drives in Farm,Contractor and Industrial Tractors,Universal Tractor Transmission Oil

Reviews