Reotemp
Bimetal Thermom, 3 In Dial, 0 to 200F
Mfr # A60PF 0-200F
Zoro # G4719373
$222.40
17% off
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 60 in
Explore More Products
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F A36P 0-200 F
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 250F SUR25V2
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 250F SUR25FV2
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F A72PF 0-200F
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -10to100C HH3602C53PS
- REOTEMP Bimetal Thermom, 2 In Dial, 50 to 750F, Case Material: Aluminum SUR75FV2
- REOTEMP Bimetal Thermom, 3 In Dial, 50 to 300F AA025CF63
- REOTEMP Dial 3/4-28 3In 4In 0-200F Bimetal Thermometer AN4-F43
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 250F XR040CF47
- TEL-TRU Analog Dial Thermometer, Stem 24" L BC550R-2409
- DIGI-SENSE Beaker Clip for 1.75" Dial Thermometers 08081-00
- Reotemp Dial Thermometers