Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Insect Repellent, 0.475 fl. oz.

  • Zoro #: G0071167
  • Mfr #: HG-94095

$3.42

Details
  • Insect Group: Flying
  • Item: Insect Repellent
  • Targeted Insects: Mosquitoes
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Repel #HG-94095 Specifications

  • Zoro #: G0071167
  • Mfr #: HG-94095
Insect Group: Flying Item: Insect Repellent
Targeted Insects: Mosquitoes Dilution Ratio: Ready to Use
Indoor/Outdoor Usage: Outdoor Only Size: 0.475 oz.
Active Ingredients: DEET DEET Concentration: 40.00%
Form: Liquid Spray Insect Control Type: Repels
Country of Origin (subject to change): Multiple

Description

Take a look at the features for Repel Insect Repellent. Targeted Insects: Mosquitoes, Form: Liquid Spray, Insect Control Type: Repels.

Restrictions and Compliance

Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : VI

Reviews of Repel #HG-94095