customer-service Help
Rescue

Clamp Set, Red/Black, 2-1/2" H

Rescue Clamp Set, Red/Black, 2-1/2" H 604022A
Tap to zoom
Hover or click to zoom
$25.69
  • Item: Clamp Set
  • Color: Red/Black
  • Connection Material: Copper
See full product details
Orders over $75 ship free.

Total: $25.69

Rescue #604022A Specifications

  • Item: Clamp Set
  • Color: Red/Black
  • Connection Material: Copper
  • Insulation Material: PVC
  • Polarity: Marked
  • Gauge: 8 ga
  • Attachment Type: Side
  • Package Quantity: 1
  • Material: Copper, PVC, PCV
  • Height: 2 1/2 in
  • Housing Material: PVC
  • Max. Jaw Opening: 13/16 in
  • Amps: 400A @ 5V
  • Max. Voltage: 12V
  • Standards: UL, SAE, RoHS
  • Length: 12 in
  • For Use With: Mfr. No. 604022
  • Max. Amps: 400A
  • Type: Portable Power Pack
  • Connection Type: Plug-in
  • Length (Straight Wireway): 12 in
  • Country of Origin (subject to change): China

Description

Clamp Set, Color Red/Black, Gauge 8 ga, Connection Material Copper, Insulation Material PVC, Polarity Marked, Housing Material PVC, Connection Type Plug-in, Max. Amps 400A, Max. Voltage 12V, Attachment Type Side, Length 12 in, Height 2 1/2 in, Max. Jaw Opening 13/16 in, For Use With Mfr. No. 604022, Standards UL, SAE, RoHS

Reviews of Rescue #604022A