Rescue
Clamp Set, Red/Black, 3" H
- Zoro #: G6123890
- Mfr #: 604300A
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.74
Rescue #604300A Specifications
- Zoro #: G6123890
- Mfr #: 604300A
- Item: Clamp Set
- Color: Red/Black
- Connection Material: Copper
- Insulation Material: PVC
- Polarity: Marked
- Gauge: 8 ga
- Material: Copper, PVC, PCV
- Max. Amps: 200A
- Type: Portable Power Pack
- Height: 3 in
- Standards: UL, SAE, RoHS
- For Use With: Mfr. No. 604300
- Max. Jaw Opening: 13/16 in
- Length: 12 in
- Amps: 200A @ 5V
- Package Quantity: 1
- Housing Material: PCV
- Connection Type: Plug-In
- Max. Voltage: 12V
- Attachment Type: Side
- Length (Straight Wireway): 12 in
- Country of Origin (subject to change): China
Description
Clamp Set, Color Red/Black, Gauge 8 ga, Connection Material Copper, Insulation Material PVC, Polarity Marked, Housing Material PCV, Connection Type Plug-In, Max. Amps 200A, Max. Voltage 12V, Attachment Type Side, Length 12 in, Height 3 in, Max. Jaw Opening 13/16 in, For Use With Mfr. No. 604300, Standards UL, SAE, RoHS
Reviews of Rescue #604300A
Explore more
- Rescue AC Adaptor, Black, 1-21/32" H 604024
- Rescue Rescue 1800 Portable Power Pack, 32 PK 604053-032
- Rescue Rescue 900 Portable Power Pack, 90 PK 604050-090
- Rescue Rescue 3000 Portable Power Pack, 32 PK 604055-032
- Rescue Rescue 3000 Portable Power Pack 604055-001
- Rescue Model 1220 Aero Rescue Pack 604082-001
- Rescue Clamp Set, Red/Black, 2-1/2" H 604022A
- Federal Motor Parts Battery Cable, 7454STC 7454STC
- Dorman Hybrid Battery Service Plug, 587-022 587-022
- Dorman Hybrid Battery Service Plug, 587-021 587-021
- Federal Parts Battery Cable, 7206STC 7206STC
- Rescue Automotive Battery Accessories