Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Emergency Escape Ladder, 50 ft., 1000 lb.
  • Zoro #: G0262221
  • Mfr #: FL-50-SL
$342.08
  • Includes: Standoff On Every 3rd Heavy Duty Grooved Rung
  • Material: Steel
  • Item: Emergency Escape Ladder
See full product details
This item ships free.

Resqladder #FL-50-SL Specifications

  • Zoro #: G0262221
  • Mfr #: FL-50-SL
Includes: Standoff On Every 3rd Heavy Duty Grooved Rung Material: Steel
Item: Emergency Escape Ladder Length: 50 ft.
Weight Capacity: 1000 lb. Features: Cover Sleeves
For Use With: Standard Windowsill Wall Up to 10" Thick Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Escape ladders are crucial in fire emergencies and escapes, so choose wisely when you purchase this potentially life-saving piece of safety equipment. Resqladder Emergency Escape Ladder include characteristics like: Includes: Standoff On Every 3rd Heavy Duty Grooved Rung, Length: 50 ft., For Use With: Standard Windowsill Wall Up to 10" Thick.

Reviews of Resqladder #FL-50-SL