Retracta-Belt
Barrier Post, Black, w/Wheels, 40 in. H
Mfr # 335YA-MYD
Zoro # G4040727
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Post Diameter 2 1/2 in
- Belt Color Magenta/Yellow
- Belt Length 10 ft
- Belt Width 3 in
Explore More Products
- RETRACTA-BELT Outdoor PVC Post, Receiver/No Belt 322PYW-RCV
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out, PVC 321PRD-ARC
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped 301YA-BYD
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 15 ft. L 322PYW-CAU
- RETRACTA-BELT Barrier Systems, Post Red, 10 ft. Belt PSBA302PRD-NE
- RETRACTA-BELT Barrier Post with Belt, 30 ft. L, Yellow PM412-30BA-YW
- RETRACTA-BELT Barrier Post, 3 in. Belt W, Red Belt 330DSASS-RD
- RETRACTA-BELT Barrier Systems, Post Black, 10 ft. Belt PSBA302PSB-BYD
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W 305BA-BK
- MR. CHAIN 1.5" (#6, 38 mm.) x 300 ft. Orange Plastic Chain 30012-P
- MR. CHAIN Plastic Chain, 2In x 160 ft., Yellow 50002-P
- Retracta-Belt Crowd Control Post & Ropes