Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Belt Barrier, 10 ft., Sloped, Black ABS
  • Zoro #: G0285321
  • Mfr #: 303PRD-CAU
$119.19
  • Base Material: HDPE
  • Base Finish: Black
  • Indoor / Outdoor: Indoor/Outdoor
See full product details
This item ships free.

Retracta-Belt #303PRD-CAU Specifications

  • Zoro #: G0285321
  • Mfr #: 303PRD-CAU
Base Material: HDPE Base Finish: Black
Indoor / Outdoor: Indoor/Outdoor Post Height: 40"
Finish: Red Belt Message: Caution - Do Not Enter
Belt Color: Yellow with Black Text Color: Red
Item: Barrier Post with Belt Base Dia.: 15"
Belt Length: 10 ft. ADA Compliance: No
Base Type: Square, Fillable Post Dia.: 2-1/2"
Number of Belts: 1 For Use With: SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 303PSB-RCV FR711DSSBSB FR811DSSBSB SBB
Post Material: PVC Belt Width: 2"
Post Finish: Red Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material PVC, Post Finish Red, Post Height 40 In., Post Dia. 2-1/2 In., Base Type Square, Fillable, Base Dia. 15 In., Base Material HDPE, Base Finish Black, Number of Belts 1, Belt Length 10 ft., Belt Color Yellow with Black Text, Belt Message Caution - Do Not Enter, Belt Width 2 In., For Use With SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 303PSB-RCV FR711DSSBSB FR811DSSBSB SBB, Indoor/Outdoor, ADA Compliance No

Reviews of Retracta-Belt #303PRD-CAU