Skip to Main Content
customer-service Help
Retracta-Belt

Belt Barrier, 4" H, FME Belt Message, Red

Retracta-Belt Belt Barrier, 4" H, FME Belt Message, Red WH412RD15-FME-V
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$315.56
  • Belt Color: Red with White Text
  • Belt Message: FME Zone
  • Finish: Red
See full product details
This item ships free.
Total: $315.56

Retracta-Belt #WH412RD15-FME-V Specifications

  • Belt Color: Red with White Text
  • Belt Message: FME Zone
  • Finish: Red
  • Item: Retractable Belt Barrier
  • Belt Length: 15 ft
  • Width (In.): 4 1/2 in
  • For Use With: Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD
  • Height (In.): 4 in
  • Package Quantity: 1
  • Includes: Standard Plastic Receiving End
  • Type: Wall Mount Single Line Belt
  • Mounting Style: Hook-and-Loop Mounting Plate
  • Color: Red
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Retractable Belt Barrier, Wall Mount Single Line Belt, Finish Powder Coat, Belt Length 15 ft., Belt Color Red with White Text, Belt Message FME, Height (In.) 4, Width (In.) 4-1/2, Mounting Style Hook-and-Loop Mounting Plate, For Use With Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD, Includes Standard Plastic Receiving End, Color Red

Reviews of Retracta-Belt #WH412RD15-FME-V