Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Belt Barrier, Aluminum, Black, 40in., Sloped

  • Zoro #: G0123061
  • Mfr #: 321BA-AAO
$210.95
  • Post Height: 40 in
  • Belt Length: 15 ft
  • Belt Color: Red with White Text
See full product details
This item ships free.

Retracta-Belt #321BA-AAO Specifications

  • Zoro #: G0123061
  • Mfr #: 321BA-AAO
Post Height: 40 in Belt Length: 15 ft
Belt Color: Red with White Text Base Material: Cast Iron
Item: Barrier Post with Belt Finish: Black
Post Finish: Black For Use With: Mfr. No. SUB-ME SUB-SHOOK SUB-WH SUB-WPBW RE RE-M HPSC-24 VPSC-18 301BA-RCV 301BA-RCV-HBW FR711DSSBSB FR811DSSBSB SBB
Base Dia.: 14 in Base Type: Sloped
Indoor / Outdoor: Indoor Color: Black
Post Dia.: 2 1/2 in Base Finish: Black
Post Material: Aluminum Belt Message: Authorized Access Only
ADA Compliance: No Belt Width: 2 in
Number of Belts: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material Aluminum, Post Finish Black, Post Height 40 in, Post Dia. 2 1/2 in, Base Type Sloped, Base Dia. 14 in, Base Material Cast Iron, Base Finish Black, Number of Belts 1, Belt Length 15 ft, Belt Color Red with White Text, Belt Message Authorized Access Only, Belt Width 2 in, For Use With Mfr. No. SUB-ME SUB-SHOOK SUB-WH SUB-WPBW RE RE-M HPSC-24 VPSC-18 301BA-RCV 301BA-RCV-HBW FR711DSSBSB FR811DSSBSB SBB, Indoor, ADA Compliance No

Reviews of Retracta-Belt #321BA-AAO