Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Belt Barrier, ARC Flash Zone Keep Out

  • Zoro #: G0122906
  • Mfr #: PM412-30BA-ARC
$474.69
  • Number of Belts: 1
  • Belt Length: 29 ft
  • Base Dia.: 14 in
See full product details
This item ships free.

Retracta-Belt #PM412-30BA-ARC Specifications

  • Zoro #: G0122906
  • Mfr #: PM412-30BA-ARC
Number of Belts: 1 Belt Length: 29 ft
Base Dia.: 14 in Belt Message: ARC Flash Zone - Keep Out
Post Dia.: 2 1/2 in Post Height: 40 in
Includes: Heavy Weight Base and Wheels Belt Color: Red with White Text
Item: Barrier Post with Belt Finish: Black
Post Finish: Black For Use With: Mfr. No. SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 301BA-RCV-HBW
Base Finish: Black Post Material: Aluminum
Color: Black Indoor / Outdoor: Indoor/Outdoor
Belt Width: 2 in Base Material: Cast Iron
Base Type: Standard Heavy Weight ADA Compliance: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material Aluminum, Post Finish Black, Post Height 40 in, Post Dia. 2 1/2 in, Base Type Standard Heavy Weight, Base Dia. 14 in, Base Material Cast Iron, Base Finish Black, Number of Belts 1, Belt Length 29 ft, Belt Color Red with White Text, Belt Message ARC Flash Zone - Keep Out, Belt Width 2 in, Includes Heavy Weight Base and Wheels, For Use With Mfr. No. SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 301BA-RCV-HBW, Indoor/Outdoor, ADA Compliance No

Reviews of Retracta-Belt #PM412-30BA-ARC