Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Belt Barrier, Authorized Access Only

  • Zoro #: G0122836
  • Mfr #: SM6500YW-AAO-WP-RE

$775.24

  • Belt Length: 65 ft.
  • Base Dia.: 28" x 44"
  • Post Finish: Yellow
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Retracta-Belt #SM6500YW-AAO-WP-RE Specifications

  • Zoro #: G0122836
  • Mfr #: SM6500YW-AAO-WP-RE
Belt Length: 65 ft. Base Dia.: 28" x 44"
Post Finish: Yellow Belt Width: 2"
Base Material: Aluminum Finish: Black Head/Yellow Stand
Indoor / Outdoor: Indoor/Outdoor ADA Compliance: No
Belt Message: Authorized Access Only Base Finish: Yellow
Color: Black Head/Yellow Stand Number of Belts: 1
Item: Barrier Post with Belt Post Height: 41-1/2"
For Use With: Mfr. No. SM6500YW-RCV RE6500 SUB-SHOOK Belt Color: Red with White Text
Base Type: Stand with Folding Legs Post Dia.: 1-1/4"
Post Material: Aluminum Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material Aluminum, Post Finish Yellow, Post Height 41-1/2 In., Post Dia. 1-1/4 In., Base Type Stand with Folding Legs, Base Dia. 28 In. x 44 In., Base Material Aluminum, Base Finish Yellow, Number of Belts 1, Belt Length 65 ft., Belt Color Red with White Text, Belt Message Authorized Access Only, Belt Width 2 In., For Use With Mfr. No. SM6500YW-RCV RE6500 SUB-SHOOK, Indoor/Outdoor, ADA Compliance No

Reviews of Retracta-Belt #SM6500YW-AAO-WP-RE