Skip to Main Content
customer-service Help
Retracta-Belt

Belt Barrier, Black, Black/Ylw Belt, 20ft L

Retracta-Belt Belt Barrier, Black, Black/Ylw Belt, 20ft L WH412SB20-BYD-V
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$236.82
  • Belt Color: Black and Yellow Diagonal Striped
  • Belt Message: None
  • Finish: Black
See full product details
This item ships free.
Total: $236.82

Retracta-Belt #WH412SB20-BYD-V Specifications

  • Belt Color: Black and Yellow Diagonal Striped
  • Belt Message: None
  • Finish: Black
  • Item: Retractable Belt Barrier
  • Belt Length: 20 ft
  • Height (In.): 4 in
  • Mounting Style: Hook-and-Loop Mounting Plate
  • Type: Wall Mount Single Line Belt
  • For Use With: Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW
  • Package Quantity: 1
  • Color: Black
  • Width (In.): 4 1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Retractable Belt Barrier, Wall Mount Single Line Belt, Finish Powder Coat, Belt Length 20 ft., Belt Color Black and Yellow Diagonal Striped, Belt Message None, Height (In.) 4, Width (In.) 4-1/2, Mounting Style Hook-and-Loop Mounting Plate, For Use With Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW, Color Black

Reviews of Retracta-Belt #WH412SB20-BYD-V