Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Belt Barrier, Black, PVC, 10 ft.
  • Zoro #: G0285288
  • Mfr #: 303PSB-BK
$107.00
  • Base Finish: Black
  • Post Material: PVC
  • Item: Barrier Post with Belt
See full product details
This item ships free.

Retracta-Belt #303PSB-BK Specifications

  • Zoro #: G0285288
  • Mfr #: 303PSB-BK
Base Finish: Black Post Material: PVC
Item: Barrier Post with Belt Belt Color: Black
Color: Black ADA Compliance: No
Post Height: 40" Base Dia.: 15"
Post Dia.: 2-1/2" Post Finish: Black
Base Type: Square, Fillable Belt Length: 10 ft.
Indoor / Outdoor: Indoor/Outdoor Finish: Black
Number of Belts: 1 Belt Width: 2"
Base Material: HDPE For Use With: SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 303PSB-RCV FR711DSSBSB FR811DSSBSB SBB
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material PVC, Post Finish Black, Post Height 40 In., Post Dia. 2-1/2 In., Base Type Square, Fillable, Base Dia. 15 In., Base Material HDPE, Base Finish Black, Number of Belts 1, Belt Length 10 ft., Belt Color Black, Belt Width 2 In., For Use With SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 303PSB-RCV FR711DSSBSB FR811DSSBSB SBB, Indoor/Outdoor, ADA Compliance No

Reviews of Retracta-Belt #303PSB-BK