Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Belt Barrier, Black, Square, Black Rubber
  • Zoro #: G0285050
  • Mfr #: 302PRD-BK
$122.00
  • Belt Length: 10 ft.
  • Post Height: 40"
  • Finish: Red
See full product details
This item ships free.

Retracta-Belt #302PRD-BK Specifications

  • Zoro #: G0285050
  • Mfr #: 302PRD-BK
Belt Length: 10 ft. Post Height: 40"
Finish: Red Base Material: Recycled Rubber
ADA Compliance: No Number of Belts: 1
Belt Color: Black Item: Barrier Post with Belt
Post Material: PVC For Use With: SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 302BA-RCV FR711DSSBSB FR811DSSBSB SBB
Indoor / Outdoor: Indoor/Outdoor Base Type: Square
Post Finish: Red Base Dia.: 15"
Post Dia.: 2-1/2" Color: Red
Belt Width: 2" Base Finish: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material PVC, Post Finish Red, Post Height 40 In., Post Dia. 2-1/2 In., Base Type Square, Base Dia. 15 In., Base Material Recycled Rubber, Base Finish Black, Number of Belts 1, Belt Length 10 ft., Belt Color Black, Belt Width 2 In., For Use With SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 302BA-RCV FR711DSSBSB FR811DSSBSB SBB, Indoor/Outdoor, ADA Compliance No

Reviews of Retracta-Belt #302PRD-BK