Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Belt Barrier, Black, Square, Fillable, HDPE

  • Zoro #: G0123238
  • Mfr #: 323PSB-BK

$180.95

  • Post Finish: Black
  • Base Material: HDPE
  • Belt Length: 15 ft.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Retracta-Belt #323PSB-BK Specifications

  • Zoro #: G0123238
  • Mfr #: 323PSB-BK
Post Finish: Black Base Material: HDPE
Belt Length: 15 ft. Item: Barrier Post with Belt
Belt Width: 2" Post Dia.: 2-1/2"
Belt Color: Black Post Material: PVC
Base Finish: Black Finish: Black
For Use With: SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 323PSB-RCV FR711DSSBSB FR811DSSBSB SBB ADA Compliance: No
Post Height: 40" Indoor / Outdoor: Indoor/Outdoor
Base Dia.: 15" Color: Black
Base Type: Square, Fillable Number of Belts: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material PVC, Post Finish Black, Post Height 40 In., Post Dia. 2-1/2 In., Base Type Square, Fillable, Base Dia. 15 In., Base Material HDPE, Base Finish Black, Number of Belts 1, Belt Length 15 ft., Belt Color Black, Belt Width 2 In., For Use With SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 323PSB-RCV FR711DSSBSB FR811DSSBSB SBB, Indoor/Outdoor, ADA Compliance No

Reviews of Retracta-Belt #323PSB-BK