Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Belt Barrier, Black, Square/Fillable, 40in.

  • Zoro #: G0123299
  • Mfr #: 323PRD-BK

$181.79

  • Belt Width: 2"
  • Base Type: Square, Fillable
  • Base Material: HDPE
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Retracta-Belt #323PRD-BK Specifications

  • Zoro #: G0123299
  • Mfr #: 323PRD-BK
Belt Width: 2" Base Type: Square, Fillable
Base Material: HDPE Finish: Red
Post Finish: Red Belt Color: Black
Base Dia.: 15" For Use With: SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 323PSB-RCV FR711DSSBSB FR811DSSBSB SBB
Number of Belts: 1 Post Material: PVC
Post Height: 40" Indoor / Outdoor: Indoor/Outdoor
Color: Red Item: Barrier Post with Belt
Belt Length: 15 ft. Base Finish: Black
Post Dia.: 2-1/2" ADA Compliance: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material PVC, Post Finish Red, Post Height 40 In., Post Dia. 2-1/2 In., Base Type Square, Fillable, Base Dia. 15 In., Base Material HDPE, Base Finish Black, Number of Belts 1, Belt Length 15 ft., Belt Color Black, Belt Width 2 In., For Use With SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 323PSB-RCV FR711DSSBSB FR811DSSBSB SBB, Indoor/Outdoor, ADA Compliance No

Reviews of Retracta-Belt #323PRD-BK