Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Belt Barrier, Black/White, Sloped
  • Zoro #: G0285330
  • Mfr #: 303PRD-BYD
$135.29
  • Finish: Red
  • Base Finish: Black
  • Base Material: HDPE
See full product details
This item ships free.

Retracta-Belt #303PRD-BYD Specifications

  • Zoro #: G0285330
  • Mfr #: 303PRD-BYD
Finish: Red Base Finish: Black
Base Material: HDPE Post Finish: Red
Base Type: Square, Fillable ADA Compliance: No
Post Dia.: 2-1/2" For Use With: SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 303PSB-RCV FR711DSSBSB FR811DSSBSB SBB
Number of Belts: 1 Indoor / Outdoor: Indoor/Outdoor
Base Dia.: 15" Belt Width: 2"
Post Height: 40" Item: Barrier Post with Belt
Post Material: PVC Belt Color: Black and Yellow Diagonal Striped
Belt Length: 10 ft. Color: Red
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material PVC, Post Finish Red, Post Height 40 In., Post Dia. 2-1/2 In., Base Type Square, Fillable, Base Dia. 15 In., Base Material HDPE, Base Finish Black, Number of Belts 1, Belt Length 10 ft., Belt Color Black and Yellow Diagonal Striped, Belt Width 2 In., For Use With SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 303PSB-RCV FR711DSSBSB FR811DSSBSB SBB, Indoor/Outdoor, ADA Compliance No

Reviews of Retracta-Belt #303PRD-BYD